- Instant Adhesive
description
- LOCTITE® AA 3494 is a transparent, acrylic instant adhesive well suited to plastics, ceramics, glass, and metals. It has a high on-demand curing speed. LOCTITE AA 3494 cures in seconds upon exposure to ultraviolet radiation of 365nm to form an impact resistant bond which exhibits excellent resistance to prolonged humidity or water immersion. Typical applications include bonding and sealing or potting applications of glass to itself or other materials, such as rough surface decorative glass, molded glass tableware items or automotive lighting components.
features
- High-speed cure on demand
- Very high viscosity
- 1-part system
- High transparency and low yellowing
- Suitable for ceramics
- Well suited to plastics, glass and metals
| Cure Type | Ultraviolet, Visible |
| Key Substrates | Glass, Metal |
| Elongation @ Break, Percentage | 200 |
| Temperature Range [Max] | 300 °F |
| Appearance Clarity | Clear |
| Viscosity (cP) @ 25°C | 5,500 |
| Temperature Range [Min] | -65 °F |
| Container Type | Syringe |
| Hardness | D 70 |
| Container Size | 25 mL |
| Color | Clear |
| Weight | 0.09 LB |
| EAN or UPC | 79340307650 |

