- 300 ml Container
description
- LOCTITE® SI 5920 is a low strength, silicone-based gasketing product. It is used on flexible flanges with machined or cast surfaces and is particularly suitable for high temperature applications up to 350°C. It can be applied in gaps measuring up to 1 mm and is used in electrical insulating applications.
features
- For use with flexible flanges
- Suitable for high temperature applications
- Moisture curing
- Non-corrosive
| Gap Fill | 1 mm |
| Color | Copper |
| Gap Fill (Unprimed) | 0.25 in |
| Gasket Type | Silicone |
| Container Type | Cartridge |
| Temperature Range [Max] | 700 °F |
| Sealing Time Tack Free | 30 h |
| Container Size | 300 ml |
| Sealing Time Full Strength | 24 h |
| Application | High Temperature Applications |
| Temperature Range [Min] | 75 °F |
| Weight | 0.83 LB |
| EAN or UPC | 79340820463 |
-
No Air Shipping


