- 8 oz 2000 °F Putty with Temp. Range Of up to 2000 °F, Gray
description
- LOCTITE® MR 2000 is a silver gray, extreme temperature, silicic acid, water-based repair putty that withstands environments up to 2,000 °F (1,000 °C). It is an environmentally non-toxic, water-based compound which is non-flammable and contains no solvents or volatile compounds. It can also be used in automotive exhaust applications, in headers, manifolds, catalytic converters and exhaust ports.
features
- Makes reliable high temperature repairs
- One component - no mixing or measuring
- Excellent adhesion to cast iron, cast aluminum, and carbon steels
- Cures to a metal finish
- Can be ground and sanded to a smooth finish
- Contains no solvents or volatile compounds
- Can also be used in automotive exhaust applications, in headers, manifolds, catalytic converters and exhausts
| Physical Form | Putty |
| Shear Strength | 675 psi |
| Application | Used To Fill And Restore Damaged Metal And Cracks In High Temperature Environments, Water-Based, Non-Toxic, Typical Applications Include Header, Manifold And Cast Iron Repair |
| Size | 8 oz |
| Temp Range | Up to 2000 Degrees F |
| Type | High Temperature |
| Full Cure | 7 hr |
| Container Size | 8 oz |
| Color | Gray, Silver |
| Functional Cure | 7 hr |
| Container Type | Can |
| Weight | 0.78 LB |
| EAN or UPC | 79340957244 |

