- Legacy part 96392
- 25 lb Kit
- Resists Sliding Abrasion up to 550 °F
description
- LOCTITE® PC 7303 Ultra High Temperature Wearing Compound resists sliding abrasion and temperatures to 550°F. Must be post-cured for maximum temperature resistance and performance. Trowelable.
| Container Size | 25 lb |
| Compound Type | Ultra High Temperature |
| Color | Gray |
| Temperature Rating [Max] | 550 °F |
| Container Type | Kit |
| Functional Cure | Requires Heat |
| Weight | 29.22 LB |
| EAN or UPC | 79340963924 |

