- Gray Color
description
- LOCTITE® PC 7234 is a 2-part, grey, ceramic-filled, brushable epoxy surface coating providing high temperature resistance in a temperature range from -29 to +288°C. It creates a high gloss, low friction sacrificial surface that protects against fine particle abrasion. It also works well as a top coat over LOCTITE wearing compounds for applications requiring surface rebuilding and lasting protection.
features
- Ceramic-filled to protect against fine particle abrasion
- High gloss, low friction finish
- Easy to use and brushable
- High temperature resistance
| Functional Cure | Requires Heat |
| Hardness (Shore D) | 90 |
| Compressive Strength | 16000 psi |
| Container Size | 2 lb |
| Compound Type | High Temperature, Brushable Ceramic |
| Container Type | Kit |
| Color | Gray |
| Temperature Rating [Max] | 600 °F |
| Weight | 2.68 LB |
| EAN or UPC | 79340964334 |
-
No Air Shipping


