- 50 ml Container
- Silver, Dark Gray, Light Gray Color
description
- LOCTITE® PC 3965 (known as LOCTITE FIXMASTER FAST SET STEEL EPOXY) is a metallic gray, 2-part, unique, steel-filled epoxy repair compound that is fast to mix and apply. Once hardened, it can be machined, drilled, tapped or filed. It's excellent for fast, cost effective repairs to all ferrous materials. It is typically used in applications with an operating range of -20 °F to +200 °F (-30 °C to +95 °C).
features
- Non-sag paste - allows application versatility for overhead and vertical surfaces
- Hardens in 10 min - fast emergency repairs that reduce downtime
- High steel content - cures to a metal-like finish
- Bonds to steel, cast iron, stainless steel, concrete, copper, aluminum, and clean and abraded bronze
- Fast to mix and apply
- Can be machined, drilled, tapped or filed
- Cost effective repairs to all ferrous materials
| Cure Speed | 1 h |
| Physical Form | Paste |
| Color | Silver, Dark Gray, Light Gray |
| Use With | Concrete, Metal: Aluminum, Metal: Copper, Metal: Iron - Cast Iron, Metal: Steel, Metal: Steel - Stainless Steel |
| Origin | General Purpose Epoxies |
| Container Type | Cartridge |
| Application | Pipes, Threaded Fittings |
| Full Cure | 1 h |
| Container Size | 50 ml |
| Bond Time | 5 min |
| Weight | 0.5 LB |
| EAN or UPC | 79340966048 |

