- Legacy part 97412
- 6 lb Kit
- Castable Urethane for Making Molds, Fixtures, Expansion Joints and Non-Scratching Holding Fixtures
description
- Designed to repair damaged rubber equipment.
applications
- Casting molds, fixtures, and parts
- Forming expansion joints
- Feeder bowls
features
- Protects from impact, abrasion, and corrosion
- Nonshrinking
- Unaffected by oil, grease, or water
| Container Type | Kit |
| Container Size | 6 lb |
| Functional Cure | 8 h |
| Durometer, Shore A | 87 |
| Color | Black |
| Operating Temperature | 180 °F |
| Application | Mold making material |
| Weight | 9.0 LB |
| EAN or UPC | 79340974128 |
-
No Air Shipping


