- 1 lb Container
- Gray, Silver Color
description
- LOCTITE® PC 7254 is a gray, 2-part epoxy metal repair compound heavily reinforced with aluminum powder. Its ideal for repairing non-structural defects in aluminum castings, or where an aluminum finish is desired. It has an operating range of +20 °F to +200 °F (+30 °C to +95 °C). Used for repairing aluminum castings, worn aluminum parts, making models/jigs for odd-shaped parts and aluminum dies.
features
- Easy to mix and use
- Metal repair
- Rebuilds worn parts fast - limits downtime
- Forms a non-rusting aluminum-like finish
- Superior adhesion - forms a solid bond
compliances
- 0
| Container Type | Kit |
| Physical Form | Paste |
| Origin | General Purpose Epoxies |
| Cure Speed | 6 h |
| Full Cure | 6 h |
| Container Size | 1 lb |
| Color | Gray, Silver |
| Applicable Materials | Aluminum |
| Cure Type | Room Temperature (Ambient) Cure |
| Weight | 1.5 LB |
| EAN or UPC | 79340974630 |

