- 4 lb Container
description
- LOCTITE® EA 3472 is a 2-part, steel-filled, pourable epoxy adhesive. It is used for casting into hard to reach areas, anchoring and levelling, repairing worn parts such as shafts, housings, keyways and flanges, and broken/damaged parts such as castings, pipes or fabrications. Can be used for jobs as varied as filling cavities, levelling machinery, repairing cast-steel plates, making core moulds, applying a sacrificial coating or sealing leaking pipes.
applications
- Recommended for casting into hard-to-reach areas, anchoring and leveling and forming molds and fixtures
features
- Forms moulds, fixtures and prototypes
- Pourable, steel-filled, self-levelling.
- Repairs threaded parts, pipes and tanks
- Can be cast into hard-to-reach areas
compliances
- Approved by the American Bureau of Shipping
- Agriculture Canada approved
| Operating Temperature | 225 °F |
| Origin | General Repair Epoxies |
| Container Size | 4 lb |
| Color | Gray |
| Container Type | Kit |
| Weight | 4.73 LB |
| EAN or UPC | 79340974845 |
-
No Air Shipping


