- Legacy part 98372
- 25 lb Kit
- Protects Against Fine Particle Abrasion up to 450°F
description
- LOCTITE® PC 7303 is a gray, 2-part, ultra-high temperature, epoxy wearing compound paste. The product is for rebuilding, renewing and protecting equipment exposed to extreme sliding abrasion up to temperatures of +450F (232C). Recommended for protecting scrubbers, cyclones, dust collectors, and fan housings. It will not sag or shrink, and cures to ceramic hardness.
features
- Protects against sliding abrasion
- Heat resistant
- Will not sag or shrink
- Can rebuild and repair
- Cures to ceramic hardness
| Functional Cure | Requires Heat |
| Hardness | 90 |
| Compressive Strength | 15000 psi |
| Color | Gray |
| Container Type | Kit |
| Container Size | 25 lb |
| Temperature Rating [Max] | 450 °F |
| Compound Type | High Temperature |
| Weight | 29.08 LB |
| EAN or UPC | 79340983724 |

