- Legacy part 98693
- 1 lb Kit
- Black
- Makes Long-Lasting Belt Repairs
- Recommended for Applications Where Speed of Application is Not Critical
description
- Makes long-lasting belt repairs. Recommended for applications where speed of application is not critical.
includes
- Resin
- Hardener
- Cleaner
- Brushes
- Plastic trowels
| Functional Cure | 8 h |
| Container Size | 1 lb |
| Application | Belts |
| Container Type | Kit |
| Durometer, Shore A | 87 |
| Color | Black |
| Weight | 3.666 LB |
| EAN or UPC | 79340986930 |

