- Legacy part 98992
- 25 lb Kit
- Used For Casting Wear-Resistant Parts
- Pourable Ceramic Compound Can Be Cast Into Any Shape
- Temperatures to 225 °F
description
- For casting wear-resistant parts. Pourable ceramic compound can be cast into any shape. Resists temperatures to 225 °F.
| Hardness (Shore D) | 90 |
| Compound Type | Castable |
| Functional Cure | 6 h |
| Container Type | Kit |
| Temperature Rating [Max] | 225 °F |
| Container Size | 25 lb |
| Color | Gray |
| Compressive Strength | 18500 psi |
| Weight | 27.13 LB |
| EAN or UPC | 79340989924 |

