- Legacy part 99112
- 25 lb Kit
- Protects Against Fine Particle Abrasion and Temperatures to 450 °F
- Must Be Post-Cured for Maximum Temperature Resistance and Performance
description
- LOCTITE® PC 7230 is a 2-part, grey, ceramic-filled, trowelable epoxy compound surface coating with high temperature resistance, from -30 to +230°C. The compound protects processing equipment from coarse particle abrasion by creating a sacrificial coating to preserve the structural integrity of the original substrate. Trowelable consistency makes this product a good choice for application to overhead and vertical surfaces.
features
- Easy to use and trowelable
- High temperature resistance
- Ceramic-filled to protect against coarse particle abrasion
- Suitable for overhead and vertical application
| Functional Cure | Requires Heat |
| Container Type | Kit |
| Compressive Strength | 15000 psi |
| Container Size | 25 lb |
| Color | Gray |
| Compound Type | High Temperature |
| Temperature Rating [Max] | 450 °F |
| Weight | 28.26 LB |
| EAN or UPC | 79340991125 |

