- Gray Color
description
- LOCTITE® PC 9416 is a grey, 3-part, non-shrinking 100% solids liquid epoxy based system for repairing holes in floors, spalled areas, ramps, stairs, cracks in floors and for use in grouting applications. Once cured, it is stronger than concrete and bonds to almost any clean substrate and provides chemical resistance under typical dry service temperatures of -20 °F to +225 °F (-30 °C to +110 °C).
applications
- For repairing and resurfacing cracks in concrete floors
- Bonds to old and new concrete
features
- Room temperature cure
- Chemical resistant
- 100% solids
- Non-shrinking
- Outperforms concrete
- Self-leveling
- Easy to mix and use and has application versatility
compliances
- Agriculture Canada approved
| Container Type | Kit |
| Physical Form | Liquid |
| Container Size | 40 lb |
| Functional Cure | 24 h |
| Color | Gray |
| Temperature Range [Max] | 225 °F |
| Cure Type | Room Temperature (Ambient) Cure |
| Weight | 44.04 LB |
| EAN or UPC | 79340993655 |

