- Black Color
description
- LOCTITE PC 9626 Deep Pour Grout is a room temperature curing epoxy designed for flooring and grout applications. Specific applications include grouting of diesel or gas engines, cone crushers, compressors, mine hoists, gantry crane and other applications that require pours up to 6 inches (150 mm) thick. The self-leveling properties makes it ideal for applications under rails and sole plates. This product can also withstand high torque loading.
applications
- High strength material bonds to steel, concrete and itself
features
- Non-shrinking
- Aggregate-epoxy system
- Self-leveling
- Corrosion and chemical resistant
- Fast and easy to use
- Stronger than concrete
- Application versatility
compliances
- 0
| Color | Black |
| Container Type | Kit |
| Container Size | 5 gal |
| Functional Cure | 24 h |
| Physical Form | Liquid |
| Temperature Range [Max] | 225 °F |
| Cure Type | Room Temperature (Ambient) Cure |
| Weight | 56.05 LB |
| EAN or UPC | 79340995451 |

