- 4.8 ml Container
description
- LOCTITE® PC 3967 (known as STRIPPED THREAD REPAIR KIT) is a gray, 2-part dimethacrylate ester repair kit with a 1-part release agent which is used for repairing stripped threaded assemblies in a variety of metals and wood. Typical applications include threaded assemblies on oil pans, valve covers, distributor caps, transmission pans and housings.
applications
- Permanently repairs stripped threads and fasteners in five minutes (up to SAE Grade 5 English and 8.8 metric)
features
- Easy to use
- Non-flammable and safe to use
- Fast, reliable and versatile
includes
- 12.9 mL syringe
compliances
- CFIA approved
- Agriculture Canada approved
| Application | Stripped Threads & Fasteners |
| Container Size | 4.8 ml |
| Weight | 0.17 LB |
| EAN or UPC | 79340286542 |