- Translucent, Light Yellow Color
description
- LOCTITE® 4013 is a colorless to transparent, slightly yellow, cyanoacrylate liquid adhesive designed to provide fast room temperature fixturing. It is suitable for use in the assembly of disposable medical devices and it has been qualified to Henkel's ISO 10993 Protocol.
features
- Provides fast room temperature fixturing
- Qualified to Henkel's ISO 10993 Protocol for use in disposable medical devices
| Viscosity (cP) | 500 |
| Container Size | 20 g |
| Physical Form | Liquid |
| Temperature Range [Min] | -65 °F |
| Application | Metal, Thermoplastic, Thermoset Plastic |
| Color | Translucent, Light Yellow |
| Container Type | Bottle |
| Temperature Range [Max] | 180 °F |
| Use With | Acrylonitrile Butadiene Styrene (ABS), Polycarbonate |
| Weight | 0.07 LB |
| EAN or UPC | 79340202689 |

