- Translucent, Blue, Yellow Color
description
- LOCTITE® EA 9131 is a translucent, 2-part, epoxy, general purpose adhesive liquid suitable for bonding metals, glass, ceramics, most plastics, wood, and stone. Curing of the product takes place at room temperature. It will also fill porosities and voids, and may be used to build up surfaces that have been worn.
applications
- Fills porosities
- Use to build up worn parts
- Bonds glass, hard plastics, rubber and metal
features
- For general purpose applications
- Bonds most materials
- Effective at filling porosities and voids
- Room temperature cure
- Can be used to build-up worn surfaces
includes
- (10) 4 g cups
compliances
- Agriculture Canada approved
| Cure Type | Room Temperature (Ambient) Cure |
| Container Size | 0.12 oz |
| Color | Translucent, Blue, Yellow |
| Bond Time | 1.5 h |
| Container Type | Cups |
| Family Name | Fixmaster® General Purpose Epoxy Mixer Cup |
| Application | Metal & Rubber Surfaces, Plastics, Glass |
| Use With | Ceramic, Glass, Metal, Plastic, Wood |
| Physical Form | Paste |
| Weight | 0.36 LB |
| EAN or UPC | 79340214279 |
-
No Air Shipping


