- Brown Color
description
- LOCTITE® 542 is designed for the locking and sealing of metal pipes and fittings as well as other cylindrical metal assemblies. The product cures when confined in the absence of air between close-fitting metal surfaces and prevents loosening and leakage due to shock and vibration. The thixotropic nature of LOCTITE 542 reduces the migration of liquid product after application to the part.
applications
- Metal pipes
- Fittings
- Threaded metal parts
- Hydraulic and pneumatic connectors
features
- Ideal for fine threads as used in hydraulic, pneumatic & general fittings
- Instant low-pressure seal
- Suitable for metal threads only
- Resistant to fuel, oil, coolants and hydraulic fluids
- Locks connection against vibration loosening
- DVGW approval (EN 751-1): NG-5146AR0855
| Viscosity (cP) | 525/1,850 Thixotropic |
| Temperature Range [Max] | 300 °F |
| Strength | Low |
| Pressure Resistance | 10000 psi |
| Container Size | 50 mL |
| Color | Brown |
| Typical Use | Fine Threads |
| Type | 542 |
| Fitting Description | Hydraulic |
| Temperature Range [Min] | -65 °F |
| Container Type | Bottle |
| Application | Fine Threads |
| Breakaway Torque (Steel M10) | 15 Nm, 130 in lb |
| Viscosity | 600 mPa·s (cP) @ 20 RPM |
| Weight | 0.17 LB |
| EAN or UPC | 79340214538 |

