- 200 ml Container
- Clear Color
description
- LOCTITE® EA E-00CL/100CL is a clear, 2-part, fast setting, flowable, industrial grade epoxy adhesive. Once mixed, it cures at room temperature to form a clear, rigid, machinable bondline. The cured epoxy is resistant to various chemicals and solvents and acts as an excellent electrical insulator. Used for general purpose bonding, potting or encapsulating.
features
- Cures at room temperature to form a clear, rigid, machinable bondline
- Resistant to a wide range of chemicals and solvents
- Works on a variety of plastic, metal, glass, rubber, wood and ceramic substrates
- Excellent electrical insulator
- Used for general purpose bonding, potting or encapsulating
- Well suited for applications that require a clear bondline
compliances
- Agriculture Canada approved
- CFIA
| Use With | Ceramic, Glass, Metal, Plastic, Rubber, Wood |
| Hardness (Shore D) | 80 |
| Application | Bonding/Sealing, Structurals, Potting |
| Overlap Shear Strength [Min] | 2000 psi |
| Overlap Shear Strength [Max] | 4000 psi |
| Peel Strength (PIW) [Min] | 1 |
| Cure Type | Room Temperature (Ambient) Cure |
| Container Size | 200 ml |
| Tg | 20 °C |
| Type | E-00CL™ |
| Family Name | Hysol® Epoxy & Urethane Adhesives |
| Viscosity Mixed (cP) @ 25°C | Low |
| Dielectric Strength, Volts per mil | 400 |
| Mixing Ratio | 1:1 |
| Color | Clear |
| Peel Strength (PIW) [Max] | 5 |
| Container Type | Dual Cartridge |
| Weight | 0.79 LB |
| EAN or UPC | 79340292901 |
-
No Air Shipping


