- 50 ml Container
- Ultra Clear, Yellow Color
description
- LOCTITE® EA E-05CL is an ultra clear, 2-part, fast-setting, toughened, medium viscosity, industrial grade epoxy adhesive. Once mixed, it cures at room temperature with low shrinkage and forms an ultra-clear bond line with excellent peel resistance. When fully cured, the epoxy is resistant to a wide range of chemicals and solvents, and acts as an excellent electrical insulator.
features
- Fast setting at room temperature with low shrinkage
- Excellent peel resistance
- Resistant to a wide range of chemicals and solvents
- Well suited for applications that require an ultra clear bond line
- Excellent electrical insulator
compliances
- Agriculture Canada approved
- CFIA
| Tg | 10 °C |
| Container Type | Dual Cartridge |
| Dielectric Strength, Volts per mil | 400 |
| Cure Type | Room Temperature (Ambient) Cure |
| Physical Form | Liquid |
| Hardness (Shore D) | 55 |
| Application | Bonding/Sealing, Encapsulating, Potting |
| Type | E-05CL™ |
| Color | Ultra Clear, Yellow |
| Overlap Shear Strength [Max] | 4000 psi |
| Peel Strength (PIW) [Max] | 30 |
| Mixing Ratio | 1:1 |
| Container Size | 50 ml |
| Viscosity Mixed (cP) @ 25°C | Low |
| Family Name | Hysol® Epoxy & Urethane Adhesives |
| Weight | 0.16 LB |
| EAN or UPC | 79340292994 |
-
No Air Shipping


