- 400 ml Container
- Yellow, Off White, Light Yellow Color
description
- LOCTITE® EA E-20HP™ is a high impact and humidity resistant structural bonder. The off-white, 2-part, toughened, medium-viscosity industrial grade epoxy adhesive is suitable for bonding surface and interior permanent magnets (IPM & SPM). It has a very high shear strength of 33 N/mm² and withstands high temperatures up to +150°C. It is resistant to a wide range of chemicals and solvents and is an excellent electrical insulator.
features
- High impact and high humidity resistance
- Designed for wide variety of substrates: e.g. plastics, metals and magnets (SPM and IPM)
- Temperature resistance up to +150°C
- Curing mechanism: RT, heat
compliances
- Agriculture Canada approved
| Type | E-20HP™ |
| Color | Yellow, Off White, Light Yellow |
| Hardness (Shore D) | 80 |
| Container Size | 400 ml |
| Application | Bonding/Sealing, Encapsulating, Potting |
| Viscosity Mixed (cP) @ 25°C | Medium |
| Viscosity | 40000 mPa·s (cP) - 90000 mPa·s (cP), 5500 mPa·s (cP) - 8000 mPa·s (cP) @ 25 °C |
| Physical Form | Liquid |
| Container Type | Dual Cartridge |
| Dielectric Strength, Volts per mil | 500 |
| Overlap Shear Strength [Max] | 5000 psi |
| Mixing Ratio | 2:1 |
| Peel Strength (PIW) [Max] | 70 |
| Use With | Concrete, Metal: Aluminum, Metal: Steel, Metal: Steel - Stainless Steel, Plastic, Polyamide (Nylon), Polycarbonate, Wood |
| Cure Type | Room Temperature (Ambient) Cure, Two Component Mix |
| Tg | 60 °C |
| Family Name | E-20HP Hysol® Epoxy Adhesive |
| Weight | 1.26 LB |
| EAN or UPC | 79340293168 |
-
No Air Shipping


