- 400 ml Container
- Yellow, Off White, Light Yellow Color
description
- LOCTITE® EA E-60HP is an off-white, toughened, medium-viscosity, room temperature cure, industrial grade epoxy adhesive with extended work life. Once mixed, it forms a tough bondline which provides high peel resistance and high shear strengths. The fully cured epoxy is resistant to a wide range of chemicals and solvents and acts as an excellent electrical insulator.
features
- Provides excellent bond strengths
- Bonds a wide variety of plastics and metals
- Ideal for general purpose industrial applications
- Excellent electrical insulator
- Provides high peel resistance and high shear strengths
- Resistant to a wide range of chemicals and solvents
compliances
- Agriculture Canada approved
| Type | E-60HP™ |
| Color | Yellow, Off White, Light Yellow |
| Application | Bonding/Sealing, Encapsulating, Potting |
| Container Size | 400 ml |
| Use With | Metal, Plastic |
| Cure Type | Room Temperature (Ambient) Cure |
| Peel Strength (PIW) [Max] | 70 |
| Tg | 70 °C |
| Family Name | E-60HP Hysol® Epoxy Adhesive |
| Mixing Ratio | 2:1 |
| Container Type | Dual Cartridge |
| Hardness (Shore D) | 80 |
| Overlap Shear Strength [Max] | 5000 psi |
| Viscosity Mixed (cP) @ 25°C | Medium |
| Dielectric Strength, Volts per mil | 500 |
| Weight | 1.26 LB |
| EAN or UPC | 79340293212 |

