- 50 ml Container
- Black, Light Yellow Color
description
- LOCTITE® EA E-60NC is a black, opaque, 2-part, flowable, industrial grade epoxy liquid potting compound with extended work life. The mixture cures at room temperature to form a rigid encapsulant. When cured it provides excellent environmental and chemical resistance and insulation. It is designed for bonding, potting and encapsulating electrical components which are sensitive to corrosion.
features
- Extended work life
- Non-corrosive to metallic components on PC Boards and electronic assemblies
- Used in electronic applications, for component attachment to boards, housing assembly and potting
- Provides excellent environmental and chemical resistance and insulation
compliances
- Agriculture Canada approved
- CFIA
| Dielectric Strength, Volts per mil | 550 |
| Peel Strength (PIW) [Max] | 5 |
| Use With | Electrometric Material, Metal: Aluminum, Metal: Steel, Metal: Steel - Stainless Steel, Polyamide (Nylon), Polycarbonate, Wood |
| Physical Form | Liquid |
| Color | Black, Light Yellow |
| Cure Type | Room Temperature (Ambient) Cure |
| Container Size | 50 ml |
| Type | E-60NC™ |
| Tg | 55 °C |
| Application | Potting |
| Viscosity Mixed (cP) @ 25°C | Low |
| Hardness (Shore D) | 85 |
| Family Name | Hysol® Epoxy & Urethane Adhesives |
| Container Type | Dual Cartridge |
| Overlap Shear Strength [Max] | 3000 psi |
| Mixing Ratio | 1:1 |
| Weight | 0.21 LB |
| EAN or UPC | 79340293243 |

