- 50 ml Container
- Ultra Clear Color
description
- LOCTITE®EA E-30CL is a clear, colorless to slightly yellowish, 2-part, low viscosity, industrial grade epoxy adhesive. It cures at room temperature with minor shrinkage to form an ultra clear adhesive bondline with excellent impact resistance. It resists a wide range of chemicals and solvents and bonds most materials including glass, optical fibers, ceramics, metals and many rigid plastics.
features
- Excellent impact resistance
- Cures at room temperature with minimal shrinkage to form an ultra clear adhesive bondline
- Has excellent dimensional stability over a wide temperature range
- Used in bonding, small potting, staking and laminating applications where optical clarity and excellent structural, mechanical and electrical insulating properties are required.
compliances
- Agriculture Canada approved
- CFIA
| Hardness (Shore D) | 85 |
| Color | Ultra Clear |
| Application | Bonding |
| Use With | Ceramic, Glass, Metal, Plastic |
| Cure Type | Room Temperature (Ambient) Cure |
| Overlap Shear Strength [Max] | 4000 psi |
| Container Type | Dual Cartridge |
| Viscosity Mixed (cP) @ 25°C | Low |
| Family Name | Hysol® Epoxy & Urethane Adhesives |
| Tg | 70 °C |
| Mixing Ratio | 2:1 |
| Type | E-30CL™ |
| Dielectric Strength, Volts per mil | 500 |
| Container Size | 50 ml |
| Peel Strength (PIW) [Max] | 30 |
| Weight | 0.174 LB |
| EAN or UPC | 79340293298 |

