- Legacy part 29349
- 200 mL Dual Cartridge
- A Two-Part, High-Performance Urethane Adhesive For Metal Bonding w/5-Minute Worklife
- Off-White
- Highly Flexible, Impact Resistant, High Peel, High Shear
description
- A two-part, high performance urethane adhesive with a five-minute worklife. Off-white, bonds to metal, flexible, high peel, high shear and impact-resistant.
applications
- Metal bonding
features
- Highly flexible
- High peel
- High shear
- Five-minute worklife
- Impact-resistant
compliances
- Agriculture Canada approved
| Hardness (Shore D) | 45 |
| Mixing Ratio | 1:2 |
| Overlap Shear Strength [Max] | 3000 psi |
| Type | U-05FL™ |
| Dielectric Strength, Volts per mil | 400 |
| Tg | 48 °C |
| Color | Off-White |
| Container Size | 200 mL |
| Peel Strength (PIW) [Max] | 30 |
| Container Type | Dual Cartridge |
| Viscosity Mixed (cP) @ 25°C | Low |
| Weight | 0.76 LB |
| EAN or UPC | 79340293496 |

