- 400 ml Container
description
- LOCTITE® UK U-05FL is an off-white, 2-part, medium-viscosity, industrial grade, polyisocyanate urethane adhesive. It cures at room temperature to form a highly flexible bond line, providing excellent peel and shear strength. Ideal for bonding a variety of metals, plastics, glass, wood and more, it can also be used for potting and encapsulating strain and heat sensitive electronic components.
applications
- Metal bonding
features
- Industrial grade
- Cures at room temperature
- Forms a highly flexible bond line
- Bonds a variety of metals, plastics, glass, wood and more
- Provides excellent peel and shear strength
- Can also be used for potting and encapsulating
- Viscoelastic FEA data card available
compliances
- Agriculture Canada approved
| Overlap Shear Strength [Max] | 3000 psi |
| Type | U-05FL™ |
| Container Type | Dual Cartridge |
| Tg | 48 °C |
| Mixing Ratio | 1:2 |
| Dielectric Strength, Volts per mil | 400 |
| Hardness (Shore D) | 45 |
| Container Size | 400 ml |
| Peel Strength (PIW) [Max] | 30 |
| Color | Off White, Yellow, Milky White |
| Viscosity Mixed (cP) @ 25°C | Low |
| Weight | 1.37 LB |
| EAN or UPC | 79340293502 |

