- 400 ml Container
- Beige, Amber Color
description
- LOCTITE® EA E-120HP is an amber-beige, 2-part, high viscosity, industrial grade epoxy adhesive. The mixture cures at room temperature to form a tough bondline with excellent resistance to peel and impact forces. When fully cured, the epoxy offers superior thermal shock resistance, excellent mechanical and electrical properties and withstands exposure to a wide variety of solvents and chemicals.
features
- Excellent resistance to peel and impact forces
- Offers superior thermal shock resistance, excellent mechanical and electrical properties and withstands exposure to a wide variety of solvents and chemicals
- Extended work life
- Suitable for low stress, general industrial applications which require high impact and high peel strength
- Bonds dissimilar materials including aluminum, steel, and other metals, as well as a variety of plastics and ceramics
compliances
- Agriculture Canada approved
- CFIA
| Hardness (Shore D) | 85 |
| Use With | Ceramic, Metal: Aluminum, Metal: Steel, Plastic |
| Overlap Shear Strength [Max] | 6000 psi |
| Type | E-120HP™ |
| Mixing Ratio | 2:1 |
| Dielectric Strength, Volts per mil | 650 |
| Viscosity Mixed (cP) @ 25°C | High |
| Cure Type | Room Temperature (Ambient) Cure |
| Container Size | 400 ml |
| Family Name | Hysol® Epoxy & Urethane Adhesives |
| Application | Bonding/Sealing, Encapsulating, Potting |
| Peel Strength (PIW) [Max] | 50 |
| Tg | 90 °C |
| Color | Beige, Amber |
| Container Type | Dual Cartridge |
| Weight | 1.26 LB |
| EAN or UPC | 79340293557 |

