- Legacy part 31291
- 300 mL Cartridge
- Off-White
- Use on Plastics
description
- A toughened, high strength adhesive for use on plastics
| Viscosity (cP) @ Dispense Temperature | 12000 |
| Color | Off-White |
| Open Time | 60 s |
| Container Type | Cartridge |
| Container Size | 300 mL |
| Hardness (Shore A) | 91 |
| Weight | 0.97 LB |
| EAN or UPC | 79340312913 |

