Skip to content Skip to navigation menu
1 lb Grease

237158

1 lb Grease
Item #100867777
  • 1 lb Container
1 lb Grease
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 lb Container

description

  • LOCTITE® LB 8209 is a white to off-white, high performance, chemically inert, synthetic grease composed of perfluoropolyether (PFPE) and polytetrafluoroethylene (PTFE) designed specifically to provide long-lasting lubrication in severe chemical environments. Typical applications include bearings, valves, etc. with an operating range of -14.8 °F to +500 °F (-26 °C to +260 °C).

features

  • Thermally stable
  • Chemical resistant
  • Non-toxic
  • Non-flammable
  • Compatible with most plastics
  • Outperforms petroleum-based grease
  • Waterproof
  • Can be used with chlorinated systems
  • Insoluble in all but fluorinated solvents
Thickener Type Polytetrafluroethylene
NLGI No. 2
Base Oil Perfluropolyether
Series Krytox® RFE
Container Size 1 lb
Flammability Nonflammable
Color White
Use For O-Rings & Gaskets, Plastic Safe, Sliding Surfaces, Temperature, High
Odor Odorless
Water-Resistant Yes
Temperature Range [Min] -15 °F
Temperature Range [Max] 500 °F
Standard BAM
Application O-Rings, Bearings, Moving & Sliding Parts
Container Type Cartridge
Appearance Paste
Contains PFPE, PTFE
Weight 1.53 LB
EAN or UPC 79340313613
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison