- Epoxy Adhesive
description
- LOCTITE® PC 7202 is a 2-part epoxy chocking system. It is recommended for the installation of main motors and other equipment. Its high compressive strength withstands maximum loads. Typical applications include installation of main motors, drive motors, winches, hoists and deck mounted equipment.
features
- Non-shrinking
- Chemical resistant
- Vibration resistant
- Self-levelling
- Withstands temperatures up to +121°C
| Container Type | Kit |
| Functional Cure | 24 h |
| Color | Green |
| Container Size | 2 gal |
| Temperature Range [Max] | 250 °F |
| Weight | 24.11 LB |
| EAN or UPC | 79340975729 |

