- Legacy part 31279
- 5 gal Pail
- Off-White
- Use on Plastics
description
- A toughened, high strength adhesive for use on plastics
| Viscosity (cP) @ Dispense Temperature | 12000 |
| Container Type | Pail |
| Container Size | 5 gal |
| Hardness (Shore A) | 91 |
| Open Time | 60 s |
| Color | Off-White |
| Weight | 48.0 LB |
| EAN or UPC | 79340312791 |

