- 2.75 lb Container
description
- LOCTITE® NS 5550 is a thermal reactive fibrous paste sealing compound that is used in high temperature and high pressure applications. In the presence of heat, LOCTITE NS 5550 will cure to form a seal. It will not permanently join the flanges together and will not interfere with future repairs of metal-to-metal joints. This product is typically used at temperatures up to 1,500°F and seals up to 345 bar (5,000 psi) with correctly designed flanges.
| Full Cure Time @ Temperature | 2 h @ 300 °F |
| Temperature Range [Max] | 1,500 °F |
| Curing Method | Heat Cure |
| Container Size | 2.75 lb |
| Temperature Range [Min] | 500 °F |
| Physical Form | Liquid |
| Container Type | Can |
| Color | Brown |
| Strength | High |
| Application | Flanges |
| Weight | 2.93 LB |
| EAN or UPC | 79340012691 |

