- Brown Color
description
- LOCTITE® NS 5540 is a brown, high strength, thermally reactive, heat-cured, liquid sealant for threads and flanges that is used in high temperature and high pressure applications. It will not cement flanges together thus allowing future repairs of metal-to-metal joints and is unaffected by thermal cycling. It has been successfully used to seal flanges carrying up to 2900 psi steam.
features
- One component
- Low viscosity
- Chemical resistant
- Unaffected by thermal cycling
- Seals flanges carrying up to 2,900 psi steam
- High strength
- Service temperature is +100 °F to +1,300 °F (+38 °C to +700˚C)
| Container Type | Can |
| Container Size | 1 pt |
| Curing Method | Heat Cure |
| Application Temperature [Min] | -40 °F, -40 °C |
| Strength | High |
| Application | For High Temperature Applications |
| Viscosity | 48000 mPa·s (cP) |
| Temperature Range [Min] | 100 °F |
| Color | Brown |
| Temperature Range [Max] | 1,300 °F |
| Physical Form | Liquid |
| Application Temperature [Max] | -1300 °F, -704 °C |
| VOC Content | 14 |
| Full Cure Time @ Temperature | 36 h @ 200 °F |
| Weight | 1.15 LB |
| EAN or UPC | 79340012714 |

