Skip to content Skip to navigation menu
White 298 g Liquid Adhesive

2383478

White 298 g Liquid Adhesive
Item #115245411
  • 298 g Container
White 298 g Liquid Adhesive
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 298 g Container

description

  • LOCTITE® MR 5416 is a milky white, viscous, all-purpose, pressure sensitive, solvent-based spray adhesive that allows both permanent and repositionable bonding. Typical applications include paper, fabric, leather, cardboard, polystyrene foam, foam rubber, foil, metal, most plastics, rubber, felt, cork, glass and wood.

features

  • Fast tack
  • Resists water and humidity
  • Repositionable or permanent bond
  • Safe on all surfaces
  • Will not bleed through surfaces
  • Adheres to both porous and non-porous materials
  • VOC compliant
  • Non-shrinking
Container Size 298 g
Color White
Physical Form Liquid
Weight 1.0 LB
EAN or UPC 79340012783
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison