description
- LOCTITE® PC 7383 Protective Coating is a room temperature curing coating that is easily applied with a trowel or spatula. This innovative formula bonds well to both rubber and metal, making it ideal for repairing liners. This formula also allows for thicker coatings on vertical and overhead surfaces, without any sagging or slumping. It is recommended for use on processing equipment that is exposed to both abrasion and impact and is suitable for dry service temperatures of between -20°C to 80°C (-4°F to 175°F).
features
- 100% solid - no sagging or slumping
- High abrasion, impact and chemical resistance
- Protects both rubber and metal surfaces
- Easy to use - trowelable and thixotropic
| Color | Black |
| Operating Temperature [Min] | -4 °F |
| Functional Cure | 24 h |
| Hardness | 90.0 Shore A |
| Compound Type | Chemical Resistant |
| Operating Temperature [Max] | 176 °F |
| Weight | 24.25 LB |
| EAN or UPC | 79340013018 |

