- Static Mixer
description
- LOCTITE® consumables offer a wide variety of static mix nozzles that have been carefully tested to provide the best performance and mix ratio with our 2-part C-system cartridges. LOCTITE® Static Mix Nozzles (C-System, 200/400ml) come in various nozzle styles, tip styles, mix ratios and elements. Nozzle styles are differentiated between helical (also known as round or standard) and square (also known as quadro). Square nozzles allow for the same mixing as helical, but in a shorter nozzle, reducing adhesive waste when mixing component A and B before application. For precision dispensing, e.g., in medical manufacturing, needles can be additionally added using the luer tipped nozzles.
| Use With | 400 mL Rapid Rubber Repair Urethane |
| Functional Cure | 2 h |
| Container Type | Static Mixer |
| Operating Temperature | 180 °F |
| Adhesive Tensile Shear | 13000 psi |
| Color | Black |
| Weight | 1.0 LB |
| EAN or UPC | 79340396333 |
-
No Air Shipping -
Pre-Packed Quantities



