- 15 oz Aerosol Can
- Removes Grease, Dirt, Flux, and Surface Contaminants From Sensitive Electrical/Electronic Devices
- Contains HCFC-141b
- Low Residue
features
- Removes grease, oil and other contaminants from electrical parts to prevent contact failure
- Dries residue-free in seconds
- Nonconductive, noncorrosive, nonflammable
- Contains no CFCs or Class I ODCs
- Contains HCFC-141b
- May attack some sensitive plastics
| Odor | Mild Solvent |
| Net Fill | 15 oz |
| Residue | None |
| Container Size | 15 oz |
| Evaporation Rate | Fast |
| Type | Contact Cleaner |
| Container Type | Aerosol |
| Application | Electrical |
| Plastic Safe | Yes, Test on Non-Essential Piece for Plastics Compatibility |
| Flammability | Nonflammable |
| Weight | 1.3 LB |
-
No Air Shipping


