- 32 fl oz Pump Spray Bottle
- Won't Gum Up Or Form Carbon Like Traditional Petroleum-Based Gear Oils
- Withstands Temps from -45 °F to 450 °F
- Non-Toxic
- Non-Flammable
description
- Will not gum up or form carbon-like traditional petroleum-based gear oils
features
- Withstands temperatures from -45 °F to 450 °F (550 °F intermittent)
- 90 to 140 weight
- Nonflammable
- Translucent white to slightly yellow
| USDA/FDA | USDA |
| Application | Bearings, Chain, Conveyors |
| Flash Point | 525 °F |
| Container Size | 32 fl oz |
| Container Type | Pump Spray |
| Base Oil | synthetic |
| ISO Viscosity Grade | ISO-220 |
| SAE No. | 80W, 85W, 90 |
| Weight | 2.025 LB |

