Skip to content Skip to navigation menu
1125 ml Epoxy Adhesive

2462905

1125 ml Epoxy Adhesive
Item #116518979
  • 1125 ml Container
  • Green, Gray Color
1125 ml Epoxy Adhesive
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1125 ml Container
  • Green, Gray Color

description

  • LOCTITE® PC 7255 Sprayable Ceramic Wear Resistant Coating is a sprayable, ceramic-filled, solvent-free epoxy ideal for resurfacing and repairing equipment and protects against turbulence, abrasion and corrosion. It is suitable for use in service temperatures ranging from -30°C to +95°C and is compatible for use as a low friction topcoat over LOCTITE wearing compounds.

features

  • Protects against abrasion, corrosion, and damage from turbulence
  • High gloss, low friction finish
  • Ultra-smooth and sprayable
  • Can be used as a topcoat over LOCTITE® Nordbak® Wearing Compounds for applications requiring surface rebuilding and lasting protection
Container Size 1125 ml
Color Green, Gray
Weight 0.8 LB
EAN or UPC 4058093022160
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison