- Light Yellow Color
description
- LOCTITE® AA 334 is a light yellow, 1-part, two step acrylic, high viscosity, dual-cure, thixotropic, modified acrylic, magnet bonding adhesive. Heat can be used to effect or accelerate cure when surface priming operations are undesirable. This product is primarily used for magnet bonding, but may also be used for general metal bonding.
features
- Provides a tough flexible bond on gaps up to 0.02 in
- Used in conjunction with LOCTITE 7387 DEPEND ACTIVATOR or LOCTITE 7380 DEPEND ACTIVATOR, LOCTITE 334
- Has demonstrated the ability to provide tough, durable bonds with outstanding impact and peel resistance
| Application | Tough Magnet Bonder |
| Color | Light Yellow |
| Container Size | 25 mL |
| Cure Speed Fixture | 90 sec |
| Cure Speed | 24 h |
| Container Type | Syringe |
| Recommended Primer | 7387 / 7380 |
| Gap Fill (Diametral) | 0.02 in |
| Temperature Range [Max] | 300 °F |
| Shear Strength (Steel/Steel) | 2800 psi |
| Viscosity (cP) | 80,000/140,000 Thixotropic |
| Weight | 0.1 LB |
| EAN or UPC | 79340334038 |

