- 7.5 fl oz Squeeze Bottle
- Used By Those Who Prefer a Hand Cleaner Without Pumice Or have Extra-Sensitive Skin
- Biodegradable, Waterless, and Petroleum Solvent-Free
- Citrus Scented
- Contains Aloe, Lanolin, and Jojoba
description
- Contains premium-grade cleansing agents that quickly dissolve the toughest soils.Fortified with skin conditioners including lanolin, aloe vera, vitamin E, jojoba, and wheat germ extract.
applications
- Dirt
- Grease
- Resin
- Ink
- Paint
- Glue
- Rubber
- Gasket
- Tile cement
features
- Biodegradable
- Waterless
- Petroleum solvent-free
- Fresh scent
- Natural citrus power
| Container Size | 7.5 oz |
| Container Type | Squeeze Bottle |
| Origin | Medium & Heavy-Duty Hand Cleaners |
| Soap Type | Hand Cleaner |
| Cleaner Type | Lotion With Pumice |
| Color | White |
| Soil Type | Grease |
| Odor | Citrus |
| Weight | 0.631 LB |

