- 6 lb Container
description
- LOCTITE® PC 9599 Fast Cure Wearing Compound is a ceramic-bead filled, fast curing repair material that effectively protects against hard sliding abrasion and extends the lifespan of processing equipment. The two-component system is easy to mix and use, and has a functional cure of three hours at room temperature so the equipment can be put back in service quickly. This product is typically used to rebuild and protect chutes, pumps, elbows, cyclones, fan blades and more.
features
- Non-sag paste - allows for applications on overhead and vertical surfaces
- Extends wear life - resists sliding abrasive wear
- Fast cure
- Easy to mix and use
- Can be re-applied to itself
| Compressive Strength | 10000 psi |
| Hardness | 90 |
| Temperature Rating [Max] | 225 °F |
| Color | Blue |
| Container Type | Kit |
| Physical Form | Paste |
| Compound Type | Fast Cure |
| Functional Cure | 3 h |
| Container Size | 6 lb |
| Hardness (Shore D) | 90 |
| Weight | 7.77 LB |
| EAN or UPC | 79340013483 |
-
No Air Shipping


