- 64 fl oz Bottle w/Pump
- Quickly Removes Ground-In Grease and Grime w/o Abrading Skin Like Coarser Pumice Hand Cleaners
- Cleans w/Fresh-Scented Natural Citrus Power
description
- Contains premium-grade cleansing agents that quickly dissolve the toughest soils.The added fine-ground pumice safely and effectively dissolves dirt, grease, resin, ink, paint, glue, rubber gasket and tile cements.Fortified with skin conditioners including lanolin, aloe vera, vitamin E, jojoba, and wheat germ extract.
features
- Biodegradable
- Waterless
- Petroleum solvent-free
- Fresh scent
- Natural citrus power
- Contains aloe, lanolin, and jojoba
| Origin | Medium & Heavy-Duty Hand Cleaners |
| Color | White |
| Container Type | Bottle w/ Pump |
| Cleaner Type | Lotion With Pumice |
| Soil Type | Grease |
| Soap Type | Hand Cleaner |
| Container Size | 64 fl oz |
| Odor | Citrus |
| Weight | 4.71 LB |

