- 1 gal Flat-Top Bottle
- Used By Those Who Prefer A Hand Cleaner w/o Pumice Or Have Extra-Sensitive Skin
- Biodegradable, Waterless, And Petroleum Solvent-Free
- Citrus Scented
- Contains Aloe, Lanolin, And Jojoba
description
- Contains premium-grade cleansing agents that quickly dissolve the toughest soils.Fortified with skin conditioners including lanolin, aloe vera, vitamin E, jojoba, and wheat germ extract.
applications
- Grease
- Resin
- Tile cement
- Ink
- Paint
- Glue
- Rubber
- Gasket
- Dirt
features
- Biodegradable
- Waterless
- Petroleum solvent-free
- Fresh scent
- Natural citrus power
| Soap Type | Hand Cleaner |
| Cleaner Type | Lotion With Pumice |
| Container Type | Bottle w/ Pump |
| Container Size | 1 gal |
| Soil Type | Grease |
| Origin | Medium & Heavy-Duty Hand Cleaners |
| Color | White |
| Odor | Citrus |
| Weight | 9.438 LB |

