- 11 oz Aerosol Can
- Fast Evaporating Cleaner Removes Grease, Oil and Other Contaminants From Electrical Parts and Mechanical Equipment
description
- Fast evaporating cleaner removes grease, oil, and other contaminants from electrical parts and mechanical equipment. Contains non-CFCs or HCFCs and is safe on most plastics. Nonconductive, noncorrosive.
| Container Size | 11 oz |
| Container Type | Can |
| Type | Cleaner |
| Application | Electrical Contacts |
| Residue | No |
| Plastic Safe | Safe on most plastics |
| Ozone Depletion Potential | No |
| Weight | 0.46 KG |
| EAN or UPC | 79340257917 |
-
No Air Shipping


