- 2 1 gal Bottles w/Pump
- Quickly Removes Ground-In Grease and Grime
- Cleans w/Fresh-Scented Natural Citrus
- Contains Aloe, Lanolin, Jojoba and Other Premium Skin Conditioners
description
- Contains premium-grade cleansing agents that quickly dissolve the toughest soils.The added fine-ground pumice safely and effectively dissolves dirt, grease, resin, ink, paint, glue, rubber gasket and tile cements.Fortified with skin conditioners including lanolin, aloe vera, vitamin E, jojoba, and wheat germ extract.
features
- Biodegradable
- Waterless
- Petroleum solvent-free
- Fresh scent
- Natural citrus power
- Contains aloe, lanolin, and jojoba
| Soap Type | Hand Cleaner |
| Container Size | 1 gal |
| Color | White |
| Cleaner Type | Lotion With Pumice |
| Soil Type | Grease |
| Odor | Citrus |
| Origin | Medium & Heavy-Duty Hand Cleaners |
| Container Type | Bottle w/ Pump |
| Weight | 18.56 LB |

