- Dispenser
description
- The LOCTITE® HD14 Dual Cartridge Handheld Manual Dispenser is available in 200ml (item #2693822) and 400ml (item #2693823) sizes. It is designed for handheld dispensing of two-component adhesive products packaged in either 200ml or 400ml cartridges. The dispensers are compatible with all standard product ratios.
features
- Cost-effective handheld manual dispensing of LOCTITE 200ml & 400ml 2-part adhesives
- Compatible with various mix ratio LOCTITE adhesives
- Conversion kit for 1:1, 2:1, 4:1, and 10:1 mixing is included with each dispenser
- Cartridge kits are interchangeable between manual/pneumatic models
- Improved ergonomics
- Dual drive rod mechanism and ratio selector switch for improved dispensing performance
- Included in the Box: (1) 200 ml Dual Cartridge Manual Dispenser, (1) conversion kit for all 4 mix ratios, (1) instruction sheet
| Used to Dispense | Methyl Methacrylates (MMAs), Urethanes, Epoxies-2Part |
| Weight | 5.512 LB |

