Skip to content Skip to navigation menu
Pneumatic Dispenser

2693825

Pneumatic Dispenser
Item #118205598
  • Dispenser
Pneumatic Dispenser
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Dispenser

description

  • The LOCTITE® HD14 Dual Cartridge Handheld Pneumatic Dispenser is available in a 200ml (item #2693824) and 400ml (item #2693825) sizes. It is designed for handheld dispensing of two-component adhesive products packaged in either 200ml or 400ml cartridges. The dispensers are compatible with all standard product ratios.

features

  • Cost-effective handheld pneumatic dispensing of LOCTITE 200 ml 2-part adhesives
  • Compatible with various mix ratio LOCTITE adhesives
  • Conversion kit for 1:1, 2:1, 4:1, and 10:1 mixing is included with each dispenser
  • Cartridge kits are interchangeable between manual/pneumatic models
  • Improved ergonomics
  • Quick air exhaust mechanism to reduce drooling
  • Increased dispense force for improved dispensing in high viscosity/flow adhesive applications
  • Included in the Box: (1) HD14 Pneumatic Dual Cartridge Dispenser, (1) conversion kit for all 4 mix ratios, (1) instruction sheet
Used to Dispense Methyl Methacrylates (MMAs), Epoxies-2Part, Urethanes
Weight 8.223 LB
EAN or UPC 7798063669090
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison