- Blue Color
description
- LOCTITE® SI 587 is a metallic blue, thixotropic oxime silicone paste used for gasketing and sealing applications in plant maintenance and various sized OEMs. As a formed-in-place gasket/sealant, it has been designed to give outstanding performance in typical automotive gasketing applications. This product is typically used in applications up to +500 °F (+260 °C).
features
- Excellent resistance to automotive engine oils and adheres to a wide range of substrates
- Excellent adhesive for bonding and repairing fabricated silicone gaskets
- Thixotropic
- Used in applications up to 500 °F (260 °C)
- Enhances load bearing & shock absorbing characteristics of the bond area
| Application | Gasketing, Sealing / Dressings for Existing Gaskets |
| Physical Form | Paste |
| Color | Blue |
| Weight | 0.772 LB |
| EAN or UPC | 79340015029 |

